Boston Gear
E25-06DR1-1020
Series DR - Double Acting, Double Rod End, Double End Mount Disposable Cylinder
Item #101848180
- 9/16" Bore
- 2" Stroke
- 3/16" Rod x 10-32 Thread
- Double Rod, Threaded Both Ends
- 10-32 UNF Port Size
| Material | Stainless Steel |
| Lube Specification | Prelubricated |
| Bumpers | w/o Bumpers |
| Repairable | Non-Repairable Style |
| Fluid Medium | Air |
| Rod End Style | Male |
| Series | SR Series |
| Magnetic Piston | No |
| End Cap Material | Aluminum |
| Rod Diameter | 3/16 in |
| Seal Material | Lip Seal, Nitrile |
| Port Type | UNF |
| Temperature Range [Max] | 165 °F |
| Threads per Inch | 32 |
| Port Size | #10 |
| Pressure [Max] | 250 psi |
| Cushions | Noncushioned |
| Rod End Thread | 10-32 |
| Cylinder Bore Size | 0.5625 in |
| Mounting Style Description | Double Rod, Threaded Both Ends |
| Cylinder Type | Double Acting |
| Rod Material | Stainless Steel |
| Temperature Range [Min] | -10 °F |
| Weight | 1.0 LB |
| EAN or UPC | 781711712276 |
