
Boston Gear
E25-06DR1-1014
Series DR - Double Acting, Double Rod End, Double End Mount Disposable Cylinder
Item #101847710


- 9/16" Bore
- 1 1/2" Stroke
- 3/16" Rod x 10-32 Thread
- Double Rod, Threaded Both Ends
- 10-32 UNF Port Size
Fluid Medium | Air |
End Cap Material | Aluminum |
Rod Diameter | 3/16 in |
Mounting Style Description | Double Rod, Threaded Both Ends |
Port Type | UNF |
Temperature Range [Min] | -10 °F |
Bumpers | w/o Bumpers |
Port Size | #10 |
Series | SR Series |
Material | Stainless Steel |
Rod Material | Stainless Steel |
Cushions | Noncushioned |
Seal Material | Lip Seal, Nitrile |
Cylinder Bore Size | 0.5625 in |
Rod End Thread | 10-32 |
Magnetic Piston | No |
Repairable | Non-Repairable Style |
Pressure [Max] | 250 psi |
Lube Specification | Prelubricated |
Temperature Range [Max] | 165 °F |
Cylinder Type | Double Acting |
Rod End Style | Male |
Threads per Inch | 32 |
Weight | 1.0 LB |
EAN or UPC | 781711712269 |
