
Boston Gear
E25-04DC1-1010
Series DC - Double Acting, Pivot Mount Disposable Cylinder
Item #101821832


- 7/16" Bore
- 1" Stroke
- 3/16" Rod x 10-32 Thread
- Rear Pivot Mounting
- 10-32 UNF Port Size
Repairable | Non-Repairable Style |
Threads per Inch | 32 |
Magnetic Piston | No |
Lube Specification | Prelubricated |
Material | Stainless Steel |
Rod End Style | Male |
Cylinder Bore Size | 0.4375 in |
Mounting Style Description | Pivot Mount |
Seal Material | Lip Seal, Nitrile |
End Cap Material | Aluminum |
Rod End Thread | 10-32 |
Rod Diameter | 3/16 in |
Cushions | Noncushioned |
Port Size | #10 |
Temperature Range [Max] | 165 °F |
Cylinder Type | Double Acting |
Series | SR Series |
Bumpers | w/o Bumpers |
Fluid Medium | Air |
Pressure [Max] | 250 psi |
Port Type | UNF |
Rod Material | Stainless Steel |
Temperature Range [Min] | -10 °F |
Weight | 0.096 LB |
EAN or UPC | 781711711392 |
