- 1/4 HP
- 1800 RPM
- 60 Hz
- 208/230/460 Volts
- Three Phase
| Poles | 4 |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Phase | Three Phase |
| Mounting | C-Face - Less Base |
| C Dimension | 10.25 |
| Voltage | 208-230/460 |
| RPM | 1800 rpm |
| Voltage Rating | 460, 230, 208 |
| Motor Application | General Purpose |
| Frame | 56C |
| Brake Feature | No |
| Hz | 60 Hz |
| Full Load rpm | 1725 rpm |
| Washdown Duty | No |
| Motor Shaft Size | 5/8 in |
| Efficiency Group | Standard Efficient |
| Enclosure | TENV |
| Frame Size | 56C |
| Full Load Amps | 0.65 |
| HP | 1/4 |
| Weight | 18.001 LB |
| EAN or UPC | 781711661154 |

