
- 1/4 HP
- 1500 RPM
- 50 Hz
- 110/220 Volts
- Single Phase
Voltage Rating | 110 |
Motor Application | General Purpose |
Full Load Amps | 2.8 |
Motor Shaft Size | 5/8 in |
Voltage | 110/220 |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Efficiency Group | Standard Efficient |
Brake Feature | No |
RPM | 1500 rpm |
Frame Size | 56C |
Full Load rpm | 1425 rpm |
Poles | 4 |
Hz | 50 Hz |
HP | 1/4 |
C Dimension | 11.38 |
Enclosure | TEFC |
Mounting | C-Face - Less Base |
Phase | Single Phase |
Frame | 56C |
Washdown Duty | No |
Weight | 23.001 LB |
EAN or UPC | 781711668580 |
