- 1/4 HP
- 1500 RPM
- 50 Hz
- 110/220 Volts
- Single Phase
| Washdown Duty | No |
| Poles | 4 |
| Hz | 50 Hz |
| RPM | 1500 rpm |
| Full Load Amps | 2.8 |
| Voltage Rating | 110 |
| Enclosure Designation | ODP - Open Drip Proof |
| Brake Feature | No |
| Voltage | 110/220 |
| Frame Size | 56C |
| Motor Application | General Purpose |
| Motor Shaft Size | 5/8 in |
| Efficiency Group | Standard Efficient |
| C Dimension | 10 1/4 in |
| Phase | Single Phase |
| Mounting | C-Face - Less Base |
| Frame | 56C |
| Enclosure | ODP |
| HP | 1/4 |
| Full Load rpm | 1425 rpm |
| Weight | 21.501 LB |
| EAN or UPC | 781711668542 |

