- 8 Diametral Pitch, 1.500" Pitch Diameter, 14.5 Degree Pressure Angle, Right Hand, Double Lead, 7/8" Bore
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| Face Thread Length | 1.75 in |
| Pitch Diameter | 1.5 in |
| Hub Dia. | N/A |
| Right / Left Hand | Right Hand |
| Keyway | No Keyway |
| Material | Steel |
| No. of Leads | Double |
| Hardened Teeth | Without Hardened Teeth |
| Pressure Angle | 14.5 ° |
| Keyway Size | No Keyway |
| Diametral Pitch | 8 |
| Outside Dia. | 1.75 in |
| Length Through Bore | 1.75 in |
| Bore Size | 0.875 in |
| Weight | 0.791 LB |
| EAN or UPC | 781711128466 |

