- 10 Diametral Pitch, 1.000" Pitch Diameter, 14.5 Degree Pressure Angle, Left Hand, Double Lead, 5/8" Bore
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- 90° nonintersecting shaft applications
- Smoothest, quietest form of gearing
| Hardened Teeth | Without Hardened Teeth |
| Face Thread Length | 1.375 in |
| Keyway | Yes |
| Hub Dia. | 0.97 in |
| Pitch Diameter | 1.25 in |
| No. of Leads | Double |
| Bore Size | 0.625 in |
| Keyway Size | 3/16 x 3/32 |
| Diametral Pitch | 10 |
| Length Through Bore | 1.875 in |
| Material | Steel |
| Pressure Angle | 14.5 ° |
| Right / Left Hand | Left Hand |
| Outside Dia. | 1.45 in |
| Weight | 0.401 LB |
| EAN or UPC | 781711128442 |

