- 10 Diametral Pitch, 60 Teeth, 14.5 Pressure Angle, RH, Quadruple Thread, Bronze Worm Gear
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| No. of Teeth | 60 |
| Pressure Angle | 14.5 ° |
| Length Through Bore | 1.375 in |
| Pitch Diameter | 5 in |
| Helix Angle | 17° 45' |
| Right / Left Hand | Right Hand |
| Material | Bronze |
| Hub Dia. | 1.94 in |
| Bore Size | 0.875 in |
| Hardened Teeth | Without Hardened Teeth |
| No. of Leads | Quadruple |
| Flush Face to Worm Centerline | 0.312 |
| Diametral Pitch | 10 |
| Weight | 3.201 LB |
| EAN or UPC | 781711137864 |

