- 6 Diametral Pitch
- 14.5° Pressure Angle
- 24 Teeth
- 4.000" Pitch Diameter
- Double Lead
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Increased efficiency with lower ratios
- Minimal space requirements
- Resistance to back driving with some ratios
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| Bore Size | 1.25 in |
| Hardened Teeth | Without Hardened Teeth |
| No. of Leads | Double |
| Helix Angle | 9° 28' |
| Flush Face to Worm Centerline | 0.5 |
| No. of Teeth | 24 |
| Pressure Angle | 14.5 ° |
| Right / Left Hand | Right Hand |
| Diametral Pitch | 6 |
| Length Through Bore | 1.88 in |
| Material | Cast Iron |
| Hub Dia. | 1.94 in |
| Pitch Diameter | 4 in |
| Weight | 5.001 LB |
| EAN or UPC | 781711137543 |

