- 6 Diametral Pitch
- 14.5° Pressure Angle
- 60 Teeth
- 10.000" Pitch Diameter
- Double Lead
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| Right / Left Hand | Right Hand |
| Pitch Diameter | 10 in |
| Diametral Pitch | 6 |
| No. of Teeth | 60 |
| Helix Angle | 9° 28' |
| Hub Dia. | 2.69 in |
| Pressure Angle | 14.5 ° |
| Material | Cast Iron |
| Bore Size | 1.25 in |
| Length Through Bore | 2 in |
| No. of Leads | Double |
| Flush Face to Worm Centerline | 0.5 |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 12.401 LB |
| EAN or UPC | 781711133446 |

