- Double Strand, Number 40, Type B, 17 Teeth Roller Chain Sprocket
features
- Quality design
- Superior fatigue resistance
- Long operational life
compliances
- 0
| No. of Strands Across | 2 |
| Hardened Teeth | Without Hardened Teeth |
| Chain No. | 40 |
| Width Across Teeth | 0.284 in |
| No. of Teeth | 17 |
| Bore Range [Max] | N/A |
| Chain Pitch | 0.5 in |
| Inch/Metric | Inch |
| Bore Range [Min] | 0.5 in |
| Hub Length Thru | 1 1/2 in |
| Hub Projection | 1.216 in |
| Material | Steel |
| Outside Dia. | 2.975 in |
| Length Through Bore | 1.5 in |
| Sprocket Style | B |
| Hub Dia. | 2 1/8 in |
| Pitch Diameter | 2.721 in |
| Weight | 1.701 LB |
| EAN or UPC | 781711159521 |

