- Double Strand, Number 35, Type B, 24 Teeth Roller Chain Sprocket
features
- Quality design
- Superior fatigue resistance
- Long operational life
compliances
- 0
| Inch/Metric | Inch |
| Chain No. | 35 |
| Pitch Diameter | 2.873 in |
| Length Through Bore | 1.375 in |
| Bore Range [Min] | 0.75 in |
| No. of Strands Across | 2 |
| Chain Pitch | 0.375 in |
| No. of Teeth | 24 |
| Outside Dia. | 3.073 in |
| Hub Projection | 1.207 in |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Width Across Teeth | 0.168 in |
| Sprocket Style | B |
| Hub Dia. | 2 1/4 in |
| Bore Range [Max] | N/A |
| Hub Length Thru | 3/4 in |
| Weight | 1.701 LB |
| EAN or UPC | 781711159460 |

