- 8 Diametral Pitch, 20 Teeth, 14.5 Pressure Angle, RH, Double Thread, Cast Iron Worm Gear
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| Material | Cast Iron |
| Pitch Diameter | 2.5 in |
| Hub Dia. | 1 3/4 in |
| Hardened Teeth | Without Hardened Teeth |
| Right / Left Hand | Right Hand |
| No. of Teeth | 20 |
| Flush Face to Worm Centerline | 0.375 |
| Length Through Bore | 1.5 in |
| Bore Size | 1 in |
| Pressure Angle | 14.5 ° |
| No. of Leads | Double |
| Helix Angle | 9° 28' |
| Diametral Pitch | 8 |
| Weight | 1.241 LB |
| EAN or UPC | 781711133040 |

