- 24 Diametral Pitch, 80 Teeth, 20 Pressure Angle, RH, Double Thread, Bronze Worm Gear
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| Hub Dia. | 0.88 in |
| Pitch Diameter | 3.333 in |
| Helix Angle | 9° 28' |
| Pressure Angle | 20 ° |
| Hardened Teeth | Without Hardened Teeth |
| Material | Bronze |
| No. of Leads | Double |
| Flush Face to Worm Centerline | 0.125 |
| Diametral Pitch | 24 |
| Length Through Bore | 0.625 in |
| Right / Left Hand | Right Hand |
| No. of Teeth | 80 |
| Bore Size | 0.3125 in |
| Weight | 0.381 LB |
| EAN or UPC | 781711135327 |

