- 24 Diametral Pitch, 96 Teeth, 20 Pressure Angle, RH, Double Thread, Bronze Worm Gear
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| Diametral Pitch | 24 |
| Pitch Diameter | 4 in |
| Pressure Angle | 20 ° |
| Helix Angle | 9° 28' |
| Material | Bronze |
| Hardened Teeth | Without Hardened Teeth |
| Hub Dia. | 0.88 in |
| Right / Left Hand | Right Hand |
| Bore Size | 0.375 in |
| Flush Face to Worm Centerline | 0.125 |
| No. of Teeth | 96 |
| No. of Leads | Double |
| Length Through Bore | 0.625 in |
| Weight | 0.491 LB |
| EAN or UPC | 781711135280 |

