- 24 Diametral Pitch, 20 Teeth, 20 Pressure Angle, RH, Double Thread, Bronze Worm Gear
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| Helix Angle | 9° 28' |
| Right / Left Hand | Right Hand |
| Material | Bronze |
| Flush Face to Worm Centerline | 0.125 |
| No. of Leads | Double |
| Length Through Bore | 0.56 in |
| Hub Dia. | 0.62 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size | 0.1875 in |
| Diametral Pitch | 24 |
| No. of Teeth | 20 |
| Pitch Diameter | 0.833 in |
| Pressure Angle | 20 ° |
| Weight | 0.071 LB |
| EAN or UPC | 781711135181 |

