- 32 Diametral Pitch, 30 Teeth, 20 Pressure Angle, RH, Double Thread, Bronze Worm Gear
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| No. of Leads | Double |
| No. of Teeth | 30 |
| Flush Face to Worm Centerline | 0.078 |
| Bore Size | 0.1875 in |
| Helix Angle | 8° 8' |
| Diametral Pitch | 32 |
| Pitch Diameter | 0.938 in |
| Hub Dia. | 0.62 in |
| Length Through Bore | 0.469 in |
| Right / Left Hand | Right Hand |
| Material | Bronze |
| Hardened Teeth | Without Hardened Teeth |
| Pressure Angle | 20 ° |
| Weight | 0.061 LB |
| EAN or UPC | 781711135044 |

