- One Piece Split Collar
- 11/16 in ID x 1 1/2 in OD x 13/32 in Wide
- Steel, Black Oxide Finish
features
- Convenient setting, adjusting and removal
- Completely recessed screw head
- Low carbon steel, black oxide finish
compliances
- 0
| O.D. | 1.5 in |
| Material | Steel |
| Recessed Screw | Yes |
| Inch/Metric | Inch |
| I.D. | 11/16 in |
| Finish | Black Oxide |
| Collar Style | One Piece - Split |
| Weight | 0.131 LB |
| EAN or UPC | 781711490099 |

