- One Piece Split Collar
- 7/16 in ID x 1 1/16 in OD x 5/16 in Wide
- Steel, Black Oxide Finish
features
- Convenient setting, adjusting and removal
- Completely recessed screw head
- Low carbon steel, black oxide finish
compliances
- 0
| Recessed Screw | Yes |
| Collar Style | One Piece - Split |
| Material | Steel |
| I.D. | 7/16 in |
| Inch/Metric | Inch |
| O.D. | 1.0625 in |
| Finish | Black Oxide |
| Weight | 0.051 LB |
| EAN or UPC | 781711490051 |

