- One Piece Split Collar
- 3/16 in ID x 13/16 in OD x 1/4 in Wide
- Steel, Black Oxide Finish
features
- Convenient setting, adjusting and removal
- Completely recessed screw head
- Low carbon steel, black oxide finish
compliances
- 0
| I.D. | 3/16 in |
| O.D. | 0.8125 in |
| Material | Steel |
| Recessed Screw | Yes |
| Collar Style | One Piece - Split |
| Finish | Black Oxide |
| Inch/Metric | Inch |
| Weight | 0.01 LB |
| EAN or UPC | 781711490013 |

