- 16 Diametral Pitch, 40 Teeth, 14.5 Pressure Angle, RH, Double Thread, Cast Iron Worm Gear
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| Material | Cast Iron |
| Flush Face to Worm Centerline | 0.156 |
| Hub Dia. | 3/4 in |
| Pressure Angle | 14.5 ° |
| No. of Leads | Double |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size | 0.3125 in |
| Pitch Diameter | 2.5 in |
| Diametral Pitch | 16 |
| Helix Angle | 11° 19' |
| No. of Teeth | 40 |
| Right / Left Hand | Right Hand |
| Length Through Bore | 0.693 in |
| Weight | 0.331 LB |
| EAN or UPC | 781711635155 |

