- 16 Diametral Pitch, 20 Teeth, 14.5 Pressure Angle, RH, Double Thread, Cast Iron Worm Gear
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| Pressure Angle | 14.5 ° |
| Bore Size | 0.25 in |
| Flush Face to Worm Centerline | 0.156 |
| Hub Dia. | 0.62 in |
| Diametral Pitch | 16 |
| Helix Angle | 11° 19' |
| No. of Leads | Double |
| Material | Cast Iron |
| No. of Teeth | 20 |
| Hardened Teeth | Without Hardened Teeth |
| Right / Left Hand | Right Hand |
| Pitch Diameter | 1.25 in |
| Length Through Bore | 0.625 in |
| Weight | 0.126 LB |
| EAN or UPC | 781711635131 |

