
- 3" x 6" x 6 1/2" Long Cored Bar
- Oil Impregnated Bronze SAE 841
applications
- Heavy loads at moderate speeds
- Light loads at high speeds
features
- Self-contained oil supply provides protective film
- Permits reduced shaft clearances
compliances
- 0
Bar Stock Length | 6 1/2 in |
O.D. | 6 in |
I.D. | 3 in |
Material | Oil Impregnated Bronze SAE 841 |
Weight | 35.121 LB |
EAN or UPC | 781711355046 |
