- 1 3/4" x 2 1/4" x 6 1/2" Long Cored Bar
- Oil Impregnated Bronze SAE 841
applications
- Heavy loads at moderate speeds
- Light loads at high speeds
features
- Self-contained oil supply provides protective film
- Permits reduced shaft clearances
compliances
- 0
| I.D. | 1 3/4 in |
| Bar Stock Length | 6 1/2 in |
| O.D. | 2.25 in |
| Material | Oil Impregnated Bronze SAE 841 |
| Weight | 3.613 LB |
| EAN or UPC | 781711354667 |

