
- 1 1/4" x 3" x 6 1/2" Long Cored Bar
- Oil Impregnated Bronze SAE 841
applications
- Heavy loads at moderate speeds
- Light loads at high speeds
features
- Self-contained oil supply provides protective film
- Permits reduced shaft clearances
compliances
- 0
O.D. | 3 in |
Bar Stock Length | 6 1/2 in |
I.D. | 1 1/4 in |
Material | Oil Impregnated Bronze SAE 841 |
Weight | 10.221 LB |
EAN or UPC | 781711354506 |
