Skip to content Skip to navigation menu
Boston GearCB1240

CB1240

Bost-Bronz Oil Impregnated Sintered Bronze Cored Bar
Item #101837644
  • 3/4" x 2 1/2" x 6 1/2" Long Cored Bar
  • Oil Impregnated Bronze SAE 841
Boston GearCB1240
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/4" x 2 1/2" x 6 1/2" Long Cored Bar
  • Oil Impregnated Bronze SAE 841

applications

  • Heavy loads at moderate speeds
  • Light loads at high speeds

features

  • Self-contained oil supply provides protective film
  • Permits reduced shaft clearances

compliances

  • 0
I.D. 3/4 in
Bar Stock Length 6 1/2 in
Material Oil Impregnated Bronze SAE 841
O.D. 2.5 in
Weight 7.788 LB
EAN or UPC 781711354261
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison