- #2080 Chain
- 1 Strand
- 2" Pitch
- Riveted
- Carbon Steel Material
applications
- High speed drives
features
- Greater rigidity of pins and side plates
- Hollow pin provides unlimited conveyor design versatility
| Chain No. | 2080 |
| Link Plates Thickness | 0.156 in |
| Material | Carbon Steel |
| Roller Dia. | 1 1/8 in |
| Pin Overall Length | 1.438 in |
| Self-Lubricating | No |
| Pin Material | Carbon Steel |
| Pins & Rollers | Oversize Rollers, Hollow Pins |
| No. of Strands Across | 1 |
| Pin Diameter | 0.906 in |
| Roller Width | 5/8 in |
| Link Plates Height | 0.906 in |
| Duty | Standard-Duty |
| Chain Type | ANSI |
| Package Type | 10 Foot Box |
| Side Bow | No |
| Chain Construction | Riveted |
| Chain Series | 2080, 2082, 2088, 2089 |
| Chain Pitch | 2 in |
| Rated Working Load | 12000 lbs |
| Weight | 2.131 LB |
| EAN or UPC | 781711502266 |

