- #2060 Chain
- 1 Strand
- 1.5" Pitch
- Riveted
- Stainless Steel Material
applications
- High speed drives
features
- Greater rigidity of pins and side plates
| No. of Strands Across | 1 |
| Side Bow | No |
| Chain No. | 2060 |
| Duty | Standard-Duty |
| Self-Lubricating | No |
| Chain Type | ANSI |
| Roller Dia. | 0.469 in |
| Link Plates Height | 0.677 in |
| Package Type | 10 Foot Box |
| Link Plates Thickness | 1/8 in |
| Pins & Rollers | Standard |
| Pin Overall Length | 1.684 in |
| Material | Stainless Steel |
| Chain Pitch | 1.5 in |
| Pin Material | Austenitic Stainless Steel |
| Pin Diameter | 0.234 in |
| Chain Series | 2060, 2062, 2068, 2069 |
| Chain Construction | Riveted |
| Rated Working Load | 8500 lbs |
| Roller Width | 0.501 in |
| Weight | 0.751 LB |
| EAN or UPC | 781711583401 |

