- #2040
- 1 Strand
- Spring Clip Connecting Link
- 1" Pitch
| Pin Diameter | 0.156 in |
| Pin Overall Length | 0.73 in |
| Chain No. | 2040 |
| Link Type | Spring Clip |
| No. of Strands Across | 1 |
| Chain Type | ANSI |
| Type | Connecting (Master) Link |
| Chain Pitch | 1 in |
| Duty | Standard-Duty |
| Link Plates Height | 0.47 in |
| Pin Material | Stainless Steel |
| Link Plates Thickness | 0.06 in |
| Material | Stainless Steel |
| Chain Construction | Part (CL, Ol, RL) |
| Pin Length (Lc) | 0.32 in |
| Roller Dia. | 0.313 in |
| Chain Series | 2040, 2042, 2048, 2049 |
| Pin Length (Lr) | 0.41 in |
| Roller Width | 0.31 in |
| Weight | 0.028 LB |
| EAN or UPC | 781711583234 |

