Skip to content Skip to navigation menu
Boston GearC2040HP RIV

C2040HP RIV

Double Pitch Conveyor Series Roller Chain
Item #101776917
  • #2040 Chain
  • 1 Strand
  • 1" Pitch
  • Riveted
  • Carbon Steel Material
  • 10 Foot Box
+ Show More + Show Less
Boston GearC2040HP RIV
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #2040 Chain
  • 1 Strand
  • 1" Pitch
  • Riveted
  • Carbon Steel Material

applications

  • High speed drives

features

  • Greater rigidity of pins and side plates
  • Hollow pin provides unlimited conveyor design versatility
Chain Pitch 1 in
Roller Width 5/16 in
No. of Strands Across 1
Side Bow No
Pin Diameter 0.156 in
Chain Type ANSI
Package Type 10 Foot Box
Link Plates Height 0.472 in
Chain Construction Riveted
Material Carbon Steel
Pin Material Carbon Steel
Chain No. 2040
Self-Lubricating No
Chain Series 2040, 2042, 2048, 2049
Duty Standard-Duty
Roller Dia. 0.312 in
Pin Overall Length 0.63 in
Pins & Rollers Hollow Pins
Link Plates Thickness 0.06 in
Rated Working Load 3900 lbs
Weight 0.31 LB
EAN or UPC 781711311042
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison