- 2 5/8" Center Distance
- 10:1 Ratio
- 180TC or 210C Frame
- C-Face Quilled Input
- Right Output
features
- Washable
- Corrosion-resistant
- Durable white epoxy finish
- Cast iron housing
- Plated pressure relief valves
- Double lipped oil seals
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
compliances
- 0
caution
- Use of external guides or supports is strongly recommended for overhead mounting.
| Washdown Duty | Yes |
| Bolt Center | 8 in x 5 1/4 in |
| Output Torque @ RPM | 1345 in lb @ 1750 rpm, 1390 in lb @ 1150 rpm |
| Max. Overhung Load @ 1750 rpm | 1000 lb/in |
| Bore Code | B9 |
| Worm Position | Top |
| Max. Thrust Load @ RPM | 900 lb/in @ 1150 rpm, 900 lb/in @ 1750 rpm |
| Torque Out @ 1150 rpm | 1390 in lb |
| Max. Thrust Load @ 1150 rpm | 900 lb/in |
| Box Length | 7 3/8 in |
| Output (Shaft or Bore) Size | 1 1/8 in |
| HP @ RPM | 3 hp @ 1800 rpm |
| Output Configuration | Right Output |
| Max. Overhung Load @ RPM | 1000 lb/in @ 1150 rpm, 1000 lb/in @ 1750 rpm |
| Base to Centerline of Output Shaft | 3 11/16 in |
| Ratio | 10:1 |
| Input Configuration | C-Face Quilled |
| Base to Centerline of Input Shaft | 6 5/16 in |
| Center Distance | 2.625 in |
| Reduction Type | Single Reduction |
| Frame | 180TC, 210C |
| Fan Cooled | No |
| Use With | 726 |
| Box Width | 5.9 in |
| Output RPM @ 1750 rpm Input | 175 rpm |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Frame Size | 180TC, 210C |
| Shaft Assembly Code | J |
| Housing Material | Cast Iron¦White Epoxy Coating |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Family Name | F |
| Lubrication | None |
| Input HP @ RPM | 2.82 hp @ 1150 rpm, 3.94 hp @ 1750 rpm |
| Torque Out @ 1750 rpm | 1345 in lb |
| Box Height | 8 3/4 in |
| Motor Application | Washdown Duty |
| Output RPM @ Input RPM | 175 rpm @ 1750 rpm |
| Installed Options | High Horizontal Base |
| Weight | 49.0 LB |

