- 1 HP
- 1800 RPM
- 60 Hz
- 115/230 Volts
- Single Phase
| Washdown Duty | No |
| Brake Feature | No |
| HP | 1 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Poles | 4 |
| Motor Shaft Size | 7/8 in |
| Epact Nominal Full Load Efficiency | 82.5 % |
| Efficiency Group | Standard Efficient |
| Full Load rpm | 1725 rpm |
| Frame Size | Shaft Input, Not a C-Face |
| Voltage | 115/230 |
| RPM | 1800 rpm |
| Phase | Single Phase |
| Mounting | Rigid Base |
| Enclosure | TEFC |
| Voltage Rating | 230, 115 |
| Hz | 60 Hz |
| Full Load Amps | 6.2 |
| Motor Application | General Purpose |
| C Dimension | 13.31 in |
| Frame | 143T |
| Weight | 42.0 LB |
| EAN or UPC | 781711665428 |

