Skip to content Skip to navigation menu
Bost-Bronz Oil-Impregnated Sintered Bronze Bearing

B57-10

Bost-Bronz Oil-Impregnated Sintered Bronze Bearing
Item #101810501
  • 5/16" ID x 7/16" OD x 1 1/4" Long
  • Bronze - Oil Impregnated (SAE 841) Bushing
Bost-Bronz Oil-Impregnated Sintered Bronze Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5/16" ID x 7/16" OD x 1 1/4" Long
  • Bronze - Oil Impregnated (SAE 841) Bushing

applications

  • Heavy loads at moderate speeds
  • Light loads at high speeds

features

  • Self-contained oil supply provides protective film
  • Permits reduced shaft clearances
  • Designed for immediate installation

compliances

  • 0
I.D. Tolerance +0.000 in / -0.001 in
Bore Type Round Bore
Temperature Range [Max] 220 °F
O.D. 0.4375 in
O.D. Tolerance +0.000 in / -0.001 in
Has Flange No
Temperature Range [Min] 10 °F
Length Tolerance ±.005 in
Groove Type No Groove
Length 1 1/4 in
Inch/Metric Inch
Material Bronze – Oil Impregnated (SAE 841)
I.D. 5/16 in
Weight 0.021 LB
EAN or UPC 781711346129
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison