- 1 1/4" ID x 1 5/8" OD x 2 1/2" Long
- Bronze - Oil Impregnated (SAE 841) Bushing
applications
- Heavy loads at moderate speeds
- Light loads at high speeds
features
- Self-contained oil supply provides protective film
- Permits reduced shaft clearances
- Designed for immediate installation
compliances
- 0
| I.D. | 1 1/4 in |
| Material | Bronze – Oil Impregnated (SAE 841) |
| Temperature Range [Max] | 220 °F |
| O.D. Tolerance | +0.000 in / -0.0015 in |
| Temperature Range [Min] | 10 °F |
| Groove Type | No Groove |
| I.D. Tolerance | +0.000 in / -0.001 in |
| Has Flange | No |
| Inch/Metric | Inch |
| Length Tolerance | ±.0075 in |
| Length | 2 1/2 in |
| O.D. | 1.625 in |
| Bore Type | Round Bore |
| Weight | 0.481 LB |
| EAN or UPC | 781711352182 |

