Skip to content Skip to navigation menu
Bost-Bronz Oil-Impregnated Sintered Bronze Bearing

B2024-11

Bost-Bronz Oil-Impregnated Sintered Bronze Bearing
Item #101807766
  • 1 1/4" ID x 1 1/2" OD x 1 3/8" Long
  • Bronze - Oil Impregnated (SAE 841) Bushing
Bost-Bronz Oil-Impregnated Sintered Bronze Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 1/4" ID x 1 1/2" OD x 1 3/8" Long
  • Bronze - Oil Impregnated (SAE 841) Bushing

applications

  • Light loads at high speeds
  • Heavy loads at moderate speeds

features

  • Self-contained oil supply provides protective film
  • Permits reduced shaft clearances
  • Designed for immediate installation

compliances

  • 0
Length 1 3/8 in
Temperature Range [Max] 220 °F
Material Bronze – Oil Impregnated (SAE 841)
Temperature Range [Min] 10 °F
Length Tolerance ±.005 in
Inch/Metric Inch
I.D. 1 1/4 in
Groove Type No Groove
Bore Type Round Bore
O.D. Tolerance +0.000 in / -0.0015 in
Has Flange No
O.D. 1.5 in
I.D. Tolerance +0.000 in / -0.001 in
Weight 0.171 LB
EAN or UPC 781711351925
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison