
- 15/16" ID x 1 3/16" OD x 2" Long
- Bronze - Oil Impregnated (SAE 841) Bushing
applications
- Heavy loads at moderate speeds
- Light loads at high speeds
features
- Self-contained oil supply provides protective film
- Permits reduced shaft clearances
- Designed for immediate installation
compliances
- 0
Length | 2 in |
I.D. | 15/16 in |
O.D. | 1.1875 in |
Inch/Metric | Inch |
Material | Bronze – Oil Impregnated (SAE 841) |
Temperature Range [Max] | 220 °F |
Length Tolerance | ±.0075 in |
Groove Type | No Groove |
Bore Type | Round Bore |
Temperature Range [Min] | 10 °F |
O.D. Tolerance | +0.000 in / -0.001 in |
Has Flange | No |
I.D. Tolerance | +0.000 in / -0.001 in |
Weight | 0.195 LB |
EAN or UPC | 781711350386 |
