- 3/4" ID x 1" OD x 1 1/2" Long
- Teflon Filled Acetal Bushing
features
- No lubricant required
- Clean neat appearance
- Noncontamination
- Resist moisture
- Resist chemicals
- Quieter operation
- Excellent load and wear characteristics
| I.D. | 3/4 in |
| O.D. | 1 in |
| Inch/Metric | Inch |
| Material | Teflon® Filled Acetal |
| Temperature Range [Max] | 550 °F |
| Groove Type | No Groove |
| Has Flange | No |
| Length | 1 1/2 in |
| Bore Type | Round Bore |
| Weight | 0.021 LB |
| EAN or UPC | 781711575628 |

