- 1 1/2 HP
- 1800 RPM
- 60 Hz
- 115 Volts
- Single Phase
| Mounting | C-Face - Less Base |
| Enclosure | ODP |
| Full Load rpm | 1725 rpm |
| Voltage Rating | 115 |
| Frame | SP |
| Enclosure Designation | ODP - Open Drip Proof |
| Hz | 60 Hz |
| Motor Application | General Purpose |
| Efficiency Group | Standard Efficient |
| Washdown Duty | No |
| Phase | Single Phase |
| Voltage | 115 |
| Full Load Amps | 2 |
| Poles | 4 |
| HP | 1 1/2 |
| RPM | 1800 rpm |
| C Dimension | 8.98 in |
| Brake Feature | No |
| Weight | 10.901 LB |
| EAN or UPC | 781711654026 |

