- Sprocket for TFL-067 Torque Limiter
- 80 Chain
- 26 Teeth
| No. of Teeth | 26 |
| Chain No. | 80 |
| Type | A Plate |
| Use With | TLF-067 |
| Sprocket Pitch Diameter | 8.296 in |
| Sprocket Thickness | 0.575 in |
| Outside Dia. | 8.84 in |
| Weight | 6.98 LB |
| EAN or UPC | 781711409817 |
| No. of Teeth | 26 |
| Chain No. | 80 |
| Type | A Plate |
| Use With | TLF-067 |
| Sprocket Pitch Diameter | 8.296 in |
| Sprocket Thickness | 0.575 in |
| Outside Dia. | 8.84 in |
| Weight | 6.98 LB |
| EAN or UPC | 781711409817 |