- Sprocket for TFL-055 Torque Limiter
- 80 Chain
- 22 Teeth
| No. of Teeth | 22 |
| Use With | TLF-055 |
| Chain No. | 80 |
| Sprocket Pitch Diameter | 7.027 in |
| Outside Dia. | 7.56 in |
| Type | A Plate |
| Sprocket Thickness | 0.575 in |
| Weight | 5.19 LB |
| EAN or UPC | 781711399880 |
| No. of Teeth | 22 |
| Use With | TLF-055 |
| Chain No. | 80 |
| Sprocket Pitch Diameter | 7.027 in |
| Outside Dia. | 7.56 in |
| Type | A Plate |
| Sprocket Thickness | 0.575 in |
| Weight | 5.19 LB |
| EAN or UPC | 781711399880 |