- Single Strand, Number 80, Type B, 30 Teeth Roller Chain Sprocket
features
- Quality design
- Superior fatigue resistance
- Long operational life
compliances
- 0
| No. of Strands Across | 1 |
| Length Through Bore | 2 in |
| Pitch Diameter | 9.567 in |
| Chain No. | 80 |
| Chain Pitch | 1 in |
| Outside Dia. | 10.114 in |
| Bore Range [Min] | 1.1875 in |
| Hub Projection | 1.425 in |
| Sprocket Style | B |
| Hub Dia. | 4 3/4 in |
| Width Across Teeth | 0.575 in |
| Bore Range [Max] | N/A |
| Hub Length Thru | 2 in |
| No. of Teeth | 30 |
| Hardened Teeth | Without Hardened Teeth |
| Inch/Metric | Inch |
| Material | Steel |
| Weight | 17.601 LB |
| EAN or UPC | 781711165522 |

