- 80 Chain, 19 Tooth, 2 in Bore, With Keyway and Setscrew
features
- Quality design
- Superior fatigue resistance
- Long operational life
- Complete with keyway and setscrew
compliances
- 0
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 19 |
| Outside Dia. | 6.593 in |
| Material | Steel |
| Finished Bore | 2 in |
| No. of Strands Across | 1 |
| Chain Pitch | 1 in |
| Pitch Diameter | 6.076 in |
| Hub Dia. | 4 1/4 in |
| Keyway | w/Keyway & Setscrew |
| Inch/Metric | Inch |
| Sprocket Style | B |
| Hub Length Thru | 0.925 in |
| Width Across Teeth | 0.575 in |
| Length Through Bore | 1.5 in |
| Chain No. | 80 |
| Weight | 8.009 LB |
| EAN or UPC | 781711639559 |

