- Single Strand, Number 80, Type B, 18 Teeth Roller Chain Sprocket
features
- Superior fatigue resistance
- Long operational life
- Quality design
compliances
- 0
| Width Across Teeth | 0.575 in |
| Hub Dia. | 4 1/4 in |
| No. of Teeth | 18 |
| Chain No. | 80 |
| Outside Dia. | 6.271 in |
| Length Through Bore | 1.5 in |
| Pitch Diameter | 5.759 in |
| Inch/Metric | Inch |
| Hardened Teeth | Without Hardened Teeth |
| Hub Length Thru | 1 1/2 in |
| No. of Strands Across | 1 |
| Hub Projection | 0.925 in |
| Sprocket Style | B |
| Chain Pitch | 1 in |
| Material | Steel |
| Bore Range [Min] | 1 in |
| Bore Range [Max] | N/A |
| Weight | 8.201 LB |
| EAN or UPC | 781711158906 |

