- 80 Chain, 16 Tooth, 1 in Bore, With Keyway and Setscrew
features
- Quality design
- Superior fatigue resistance
- Long operational life
- Complete with keyway and setscrew
compliances
- 0
| Hub Length Thru | 0.925 in |
| Outside Dia. | 5.627 in |
| Length Through Bore | 1.5 in |
| Material | Steel |
| Keyway | w/Keyway & Setscrew |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Chain Pitch | 1 in |
| Chain No. | 80 |
| No. of Teeth | 16 |
| Hub Dia. | 4 in |
| Hardened Teeth | Without Hardened Teeth |
| Finished Bore | 1 in |
| Pitch Diameter | 5.126 in |
| Sprocket Style | B |
| Width Across Teeth | 0.575 in |
| Weight | 5.463 LB |
| EAN or UPC | 781711359327 |

