Skip to content Skip to navigation menu
Boston Gear80B15-1 3/16

80B15-1 3/16

Finished Bore Sprocket
Item #101853903
  • 80 Chain, 15 Tooth, 1.1875 in Bore, With Keyway and Setscrew
Boston Gear80B15-1 3/16
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 80 Chain, 15 Tooth, 1.1875 in Bore, With Keyway and Setscrew

features

  • Quality design
  • Superior fatigue resistance
  • Long operational life
  • Complete with keyway and setscrew

compliances

  • 0
Outside Dia. 5.305 in
Material Steel
Pitch Diameter 4.81 in
No. of Strands Across 1
Hardened Teeth Without Hardened Teeth
Chain No. 80
No. of Teeth 15
Chain Pitch 1 in
Length Through Bore 1.5 in
Hub Dia. 3 13/16 in
Inch/Metric Inch
Hub Length Thru 0.925 in
Keyway w/Keyway & Setscrew
Sprocket Style B
Width Across Teeth 0.575 in
Finished Bore 1 3/16 in
Weight 4.985 LB
EAN or UPC 781711464991
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison