Skip to content Skip to navigation menu
Boston Gear80B15-1 1/8

80B15-1 1/8

Finished Bore Sprocket
Item #101853279
  • 80 Chain, 15 Tooth, 1.125 in Bore, With Keyway and Setscrew
Boston Gear80B15-1 1/8
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 80 Chain, 15 Tooth, 1.125 in Bore, With Keyway and Setscrew

features

  • Quality design
  • Superior fatigue resistance
  • Long operational life
  • Complete with keyway and setscrew

compliances

  • 0
Width Across Teeth 0.575 in
Chain No. 80
Keyway w/Keyway & Setscrew
Chain Pitch 1 in
Outside Dia. 5.305 in
Inch/Metric Inch
Material Steel
Hub Dia. 3 13/16 in
Pitch Diameter 4.81 in
No. of Strands Across 1
Hardened Teeth Without Hardened Teeth
Sprocket Style B
Hub Length Thru 0.925 in
Length Through Bore 1.5 in
Finished Bore 1 1/8 in
No. of Teeth 15
Weight 5.038 LB
EAN or UPC 781711464984
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison