Skip to content Skip to navigation menu
Boston Gear80B13-1

80B13-1

Finished Bore Sprocket
Item #101795723
  • 80 Chain, 13 Tooth, 1 in Bore, With Keyway and Setscrew
Boston Gear80B13-1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 80 Chain, 13 Tooth, 1 in Bore, With Keyway and Setscrew

features

  • Quality design
  • Superior fatigue resistance
  • Long operational life
  • Complete with keyway and setscrew

compliances

  • 0
Inch/Metric Inch
Finished Bore 1 in
No. of Strands Across 1
Outside Dia. 4.657 in
Material Steel
Sprocket Style B
Length Through Bore 1.5 in
Hardened Teeth Without Hardened Teeth
Width Across Teeth 0.575 in
Pitch Diameter 4.179 in
Hub Length Thru 0.925 in
Chain Pitch 1 in
Keyway w/Keyway & Setscrew
Chain No. 80
No. of Teeth 13
Hub Dia. 3 in
Weight 3.664 LB
EAN or UPC 781711636589
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison