- 80 Chain, 11 Tooth, 1.4375 in Bore, With Keyway and Setscrew
features
- Quality design
- Superior fatigue resistance
- Long operational life
- Complete with keyway and setscrew
compliances
- 0
| Material | Steel |
| Width Across Teeth | 0.575 in |
| No. of Strands Across | 1 |
| No. of Teeth | 11 |
| Hardened Teeth | Without Hardened Teeth |
| Sprocket Style | B |
| Finished Bore | 1 7/16 in |
| Inch/Metric | Inch |
| Chain No. | 80 |
| Keyway | w/Keyway & Setscrew |
| Outside Dia. | 4.006 in |
| Chain Pitch | 1 in |
| Hub Length Thru | 1.05 in |
| Length Through Bore | 1.625 in |
| Pitch Diameter | 3.549 in |
| Hub Dia. | 2 13/16 in |
| Weight | 2.101 LB |
| EAN or UPC | 781711154489 |

