- Single Strand, Number 80, Type A, 20 Teeth Roller Chain Sprocket
features
- Quality design
- Superior fatigue resistance
- Long operational life
compliances
- 0
| Hub Length Thru | 0.575 in |
| No. of Teeth | 20 |
| Inch/Metric | Inch |
| Length Through Bore | 0.575 in |
| Width Across Teeth | 0.575 in |
| No. of Strands Across | 1 |
| Sprocket Style | A |
| Bore Range [Min] | 0.9375 in |
| Material | Steel |
| Chain No. | 80 |
| Hardened Teeth | Without Hardened Teeth |
| Hub Projection | N/A |
| Chain Pitch | 1 in |
| Bore Range [Max] | N/A |
| Pitch Diameter | 6.392 in |
| Hub Dia. | N/A |
| Outside Dia. | 6.914 in |
| Weight | 5.201 LB |
| EAN or UPC | 781711163641 |

